Shop All Countersinks
Mastercut Tool
3x3x38 1FL 90° Countersink
Mfr # 780-202
Zoro # G000578650
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1181
- SHK (Decimal) 0.1181
- OD (Metric) 3
- OAL (Decimal) 1.496
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 780-202
- Zoro # G000578650
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.1181 |
SHK (Decimal) | 0.1181 |
OD (Metric) | 3 |
OAL (Decimal) | 1.496 |
OD (Fractional) | 3 |
SHK (Metric) | 3 |
OAL (Metric) | 38 |
SHK (Fractional) | 3 |
OAL (Fractional) | 38 |
Description
3x3x38 1FL 90 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Open Ended Wrench, 105mm (894 105)
- MILWAUKEE TOOL SDS Max to SDS Plus Bit Adapter (48-03-3025)
- ASTRO PNEUMATIC RIVETER AIR -UP TO 3/16" (AOPR36)
- CHANNELLOCK CENTER CUT PLIER 8.3""BLU (458)
- KEO 90 deg 3 Flute 5 piece Center Reamer Set CO (50039)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1/8 (38300)
- DRILL AMERICA 1/4"-60 HSS Single Flute Countersink (DEWSFC1/4-60)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 3/8 (HSP3-3/8-90T)
- NORSEMAN BY VIKING DRILL AND TOOL 1" 83-AG HSS 82 Degree 6 Flute Counter Sink (67770)
- HHIP 1/4-1" 8 Piece 82 Degree 6 Flute High Speed Steel Countersink Set (2001-3001)
- M.A. FORD 1/8 X 1/4 X 1-1/2 Ball X (79050003)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills