Shop All Jobber Length Drill Bits
Mastercut Tool
3x33x3x61 2FL 118° 4 Facet Point Drill
Mfr # 701-006
Zoro # G600659841
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point Angle 118°
- Number of Flutes 2
- Dimension Metric
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 701-006
- Zoro # G600659841
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Dimension | Metric |
Details
System of Measurement | Metric |
Finish | Uncoated |
Point Angle | 118° |
Number of Flutes | 2 |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.1181 |
LOC (Decimal) | 1.299 |
SHK (Decimal) | 0.1181 |
OAL (Decimal) | 2.402 |
OD (Metric) | 3 |
LOC (Metric) | 33 |
SHK (Metric) | 3 |
OAL (Metric) | 61 |
OD (Fractional) | 3 |
LOC (Fractional) | 33 |
SHK (Fractional) | 3 |
OAL (Fractional) | 61 |
Description
3x33x3x61 2FL 118 4 Facet Point Drill
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 7/8 in Size 12 pt Standard Depth, Black Oxide (J7428)
- BOSCH Drill Kit, 12V DC, 3/8 in Chuck (GSR12V-300B22)
- ABC HAMMERS 14 lb. Brass Hammer with 33" Fiberglass Handle (ABC14BF)
- ECLIPSE Locking Pliers with Wire Cutters 5" (E5WR)
- MASTERCUT TOOL 27/64x2-7/8x27/64x4-1/2 2FL 118° 4 Facet Point Drill (601-282)
- MASTERCUT TOOL 5.8x57x5.8x93 2FL 118° 4 Facet Point Drill (701-062)
- MASTERCUT TOOL 7/8x4x7/8x6 2FL 118° 4 Facet Point Drill (601-320)
- MASTERCUT TOOL 11/32x2-3/8x11/32x4 2FL 118° 4 Facet Point Drill (601-248)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 1.50mm (C74002)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 4.50mm (C74008)
- IRWIN DRILL BIT 5/16""BLK OXIDE (67520)
- Mastercut Tool Jobber Length Drill Bits