Shop All Carbide End Mills
Mastercut Tool
3x12x3x38 3FL Square Endmill, PowerA
Mfr # 310-210-1
Zoro # G800607994
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Square
- Finish PowerA
- Helix Angle 30°
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 310-210-1
- Zoro # G800607994
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Metric |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Finish | PowerA |
Helix Angle | 30° |
Cutting Direction | Right Hand |
System of Measurement | Metric |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.1181 |
LOC (Decimal) | 0.472 |
SHK (Decimal) | 0.1181 |
OAL (Decimal) | 1.496 |
OD (Metric) | 3 |
LOC (Metric) | 12 |
SHK (Metric) | 3 |
OAL (Metric) | 38 |
OD (Fractional) | 3 |
LOC (Fractional) | 12 |
SHK (Fractional) | 3 |
OAL (Fractional) | 38 |
Description
3x12x3x38 3FL Square Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL 1-1/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5130B)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS376B)
- MICHIGAN DRILL 3/32 HIGH SPEED STEEL DRILL BLANK (950D 3/32)
- STANLEY Saw, Jab, 6 In (20-556)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL Ball Endmill (209-014)
- MASTERCUT TOOL 5x16x5x50 4FL Ball Endmill (311-018)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL .030 Corner Radius Endmill, PowerA (211-453-1)
- MASTERCUT TOOL 1/32x3/32x1/8x1-1/2 4FL Ball Endmill, PowerA (211-002-1)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 3FL Ball Endmill (210-030)
- MASTERCUT TOOL 1x3x1x6 4FL Square Long Endmill, PowerA (206-266-1)
- HARVEY TOOL Undercutting End Mill - 270 High Helix, 0.2500" (1/4), Length of Cut: 0.2130" (951216-C3)
- Mastercut Tool Carbide End Mills