Shop All Spotting Drills
Mastercut Tool
3x10x3x38 90° NC Spotting Drill
Mfr # 700-402
Zoro # G600659391
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Point Angle 90°
- Dimension Metric
- End Face Drill Point
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 700-402
- Zoro # G600659391
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Metric |
Details
Finish | Uncoated |
Point Angle | 90° |
End Face | Drill Point |
System of Measurement | Metric |
Single End Double End | Single End |
OD (Decimal) | 0.1181 |
LOC (Decimal) | 0.394 |
SHK (Decimal) | 0.1181 |
OAL (Decimal) | 1.496 |
OD (Metric) | 3 |
LOC (Metric) | 10 |
SHK (Metric) | 3 |
OAL (Metric) | 38 |
OD (Fractional) | 3 |
LOC (Fractional) | 10 |
SHK (Fractional) | 3 |
OAL (Fractional) | 38 |
Description
3x10x3x38 90 NC Spotting Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 6" Adjustable Wrench - Carded (AC26VS)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04542)
- WIDIA Threading Insert, NT, (NTP2R)
- BONDHUS 6 Piece Torx? L-Shape Torx? Key Set, 11346 (11346)
- DENT FIX EQUIPMENT Boron Stl Spot Weld Drill Bit for Uhss, A (DENDF1690)
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt (32123)
- OSG Spotting Drill, 120 deg., 12mm, HSS (63662)
- WALTER Walter Titex - NC spot drill, 90 (A1115L-1IN)
- KEO Spotting Drill Bit, 1/2 in High Speed Steel (32124)
- KEO Spotting/Centering Drill, 90 Deg, 1/2, HSS (30121)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills