Shop All Drill Mills
Mastercut Tool
.3937x1.850x.3937x3.50 2FL 140° Point 30° Helix Hurricane Drill, PowerA
Mfr # 650-220-1
Zoro # G700598408
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3937
- LOC (Decimal) 1.85
- SHK (Decimal) 0.3937
- OAL (Decimal) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 650-220-1
- Zoro # G700598408
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.3937 |
LOC (Decimal) | 1.85 |
SHK (Decimal) | 0.3937 |
OAL (Decimal) | 3.5 |
OD (Metric) | 10 |
LOC (Metric) | 46.99 |
SHK (Metric) | 10 |
OAL (Metric) | 88.9 |
OD (Fractional) | .3937 |
LOC (Fractional) | 1.850 |
SHK (Fractional) | .3937 |
OAL (Fractional) | 3.50 |
Description
.3937x1.850x.3937x3.50 2FL 140 Point 30 Helix Hurricane Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Angle Open End Wrench Set, 30Deg and 60Deg Angles, 624mm Metric, 19Pcs W Mechanic's Tray (CP11900-19MT)
- PROTO 11 Piece SAE T-Shape Hex Key Set, J4968 (J4968)
- TEKTON 1/4" Drive Adapter, SAE (SHA04101)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060500S)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 11.1 dia. (DH408111)
- HHIP 3/8 X 3/8" 2 Flute High Speed Steel Double End End Mill (5803-0375)
- KODIAK CUTTING TOOLS 5/16 Carbide Drill Mill 2 Flute 90 Deg. Pt ALTIN Coated (5541726)
- MELIN TOOL CO Carbide Drill Mill 90Deg 1/16"X3/16 (AMG-402-DP)
- HHIP 1/4 X 3/8" 4 Flute TiN Single End Center Cut End Mill (5828-0250)
- Mastercut Tool Drill Mills