Shop All Carbide End Mills
Mastercut Tool
3/8x7/8x3/8x2-1/2 4FL Square Endmill, PowerA
Mfr # 211-246-1
Zoro # G800606683
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish PowerA
- Cutting Direction Right Hand
- Helix Angle 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 211-246-1
- Zoro # G800606683
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | PowerA |
Cutting Direction | Right Hand |
Helix Angle | 30° |
System of Measurement | Imperial |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.375 |
LOC (Decimal) | 0.875 |
SHK (Decimal) | 0.375 |
OAL (Decimal) | 2.5 |
OD (Metric) | 9.525 |
LOC (Metric) | 22.225 |
SHK (Metric) | 9.525 |
OAL (Metric) | 63.5 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 7/8 |
SHK (Fractional) | 3/8 |
OAL (Fractional) | 2-1/2 |
Description
3/8x7/8x3/8x2-1/2 4FL Square Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC HARMONIC BALANCER PULLER SET (AO7846)
- REED 10 in L 1 in Cap. Alloy Steel Straight Pipe Wrench (RF10)
- KODIAK CUTTING TOOLS M8X1.25 Standard Hand Tap Metric TIN Coated (5543739)
- GENESIS Genesis GLSD08B Screwdriver, 8 V Battery, Lithium-Ion Battery, 1/4 in Chuck, Quick-Change Chuck (GLSD08B)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Endmill, PowerA (210-014-1)
- MASTERCUT TOOL 1/2x2x1/2x4 4FL Square Long Endmill, PowerA (206-252-1)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL 90° DrillMill, PowerA (214-314-1)
- MASTERCUT TOOL 8x25x8x75 4FL Square Long Endmill, PowerA (306-210-1)
- MASTERCUT TOOL 6x19x6x63 4FL 0.50mm Corner Radius Endmill, PowerA (311-441-1)
- MASTERCUT TOOL 1x3x3x38 3FL Ball Endmill, PowerA (310-002-1)
- ZORO SELECT End Mill, 2 Flutes, TiCN (221-888882)
- Mastercut Tool Carbide End Mills