Shop All Carbide End Mills
Mastercut Tool
3/8x7/8x3/8x2-1/2 2FL 90° DrillMill
Mfr # 214-010
Zoro # G300604851
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Drill Point
- Finish Uncoated
- Helix Angle 30°
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 214-010
- Zoro # G300604851
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 2 |
End Mill Style | Drill Point |
Finish | Uncoated |
Helix Angle | 30° |
Cutting Direction | Right Hand |
System of Measurement | Imperial |
Shape | Drill Point |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.375 |
LOC (Decimal) | 0.875 |
SHK (Decimal) | 0.375 |
OAL (Decimal) | 2.5 |
OD (Metric) | 9.525 |
LOC (Metric) | 22.225 |
SHK (Metric) | 9.525 |
OAL (Metric) | 63.5 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 7/8 |
SHK (Fractional) | 3/8 |
OAL (Fractional) | 2-1/2 |
Description
3/8x7/8x3/8x2-1/2 2FL 90 DrillMill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Box End Wrench, SAE, 13/16" Head Sz, 12 pt. (21058)
- PROTO Proto J210AHG 8-1/8" Angled Head Diagonal Cutting Plier (J210AHG)
- MALCO RV4V 12 oz. Riveting Hammer with Vinyl Grip (RH4V)
- SPEEDAIRE Air Gun, Thumb-Lever Grip, Straight Nozzle, Rubber Tip, 1-5/16 in Extension, 1/4 in NPT Female (22YK50)
- MASTERCUT TOOL 3x12x3x38 3FL Square Endmill (310-210)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 2FL Square Endmill (209-238)
- MASTERCUT TOOL 5/8x1-1/4x5/8x6 4FL Square Double End Endmill (201-330)
- MASTERCUT TOOL 1/2x1x1/2x3 3FL Square Endmill (210-262)
- MASTERCUT TOOL 6x19x6x63 4FL 0.50mm Corner Radius Endmill, PowerA (311-441-1)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 4FL Square Endmill, PowerA (211-238-1)
- KODIAK CUTTING TOOLS 1/4 3 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449796)
- Mastercut Tool End Mills