Shop All Chamfer Cutters
Mastercut Tool
3/8x3/8x2-1/2 4FL 90° Staggered Tooth Chamfering Tool, PowerZ
Mfr # 681-210-4
Zoro # G900579429
$36.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.375
- SHK (Decimal) 0.375
- OAL (Decimal) 2.5
- OD (Metric) 9.525
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 681-210-4
- Zoro # G900579429
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.375 |
SHK (Decimal) | 0.375 |
OAL (Decimal) | 2.5 |
OD (Metric) | 9.525 |
SHK (Metric) | 9.525 |
OAL (Metric) | 63.5 |
OD (Fractional) | 3/8 |
SHK (Fractional) | 3/8 |
OAL (Fractional) | 2-1/2 |
Description
3/8x3/8x2-1/2 4FL 90 Staggered Tooth Chamfering Tool, PowerZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 3/16 (C18409)
- ZORO SELECT Installation Tip (HST-332)
- INTERTOOL 36-inch Chopping Axe, 2.8 lbs (HT08-0264)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 20mm 6 pt Metric Socket, 6 Points (48220)
- MARTINDALE ELECTRIC Chamfer, E-Z, Complete with 3 Square Carbide Inserts 90 Deg. (SLSC74KIT)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- H & H INDUSTRIAL PRODUCTS 1/2 X 1/8 X 3/8 X 2-1/8 45 Degree HSS Single Angle Chamfer Cutter (2006-0381)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- Mastercut Tool Milling Cutters