Shop All Chamfer Cutters
Mastercut Tool
3/8x3/8x2-1/2 4FL 82° Staggered Tooth Chamfering Tool, PowerA
Mfr # 681-110-1
Zoro # G700579254
$36.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.375
- SHK (Decimal) 0.375
- OAL (Decimal) 2.5
- OD (Metric) 9.525
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 681-110-1
- Zoro # G700579254
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.375 |
SHK (Decimal) | 0.375 |
OAL (Decimal) | 2.5 |
OD (Metric) | 9.525 |
SHK (Metric) | 9.525 |
OAL (Metric) | 63.5 |
OD (Fractional) | 3/8 |
SHK (Fractional) | 3/8 |
OAL (Fractional) | 2-1/2 |
Description
3/8x3/8x2-1/2 4FL 82 Staggered Tooth Chamfering Tool, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, 5/16" Thread Size, 2" Dia., Thru Tap (GNH2-HEXRT5----)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A21)
- HOUGEN 1/2 in. X 3/4 in. RotaLoc Annular Cutter (17116)
- BIG HORN 4 Inch Engineers Square (19059)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- REED DRILL-POWERED CHAMFER TOOL 3 in 04663 (PB3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- STF PRECISION PCD CHAMFER MILL 6FL 1-5/8IN END MILL (STF-17252)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- REED DRILL-POWERED CHAMFER TOOL 2in 04662 (PB2)
- Mastercut Tool Milling Cutters