Shop All Chamfer Cutters
Mastercut Tool
3/8x3/8x2-1/2 4FL 82° Staggered Tooth Chamfering Tool
Mfr # 681-110
Zoro # G000579558
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.375
- SHK (Decimal) 0.375
- OD (Metric) 9.525
- OAL (Decimal) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 681-110
- Zoro # G000579558
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.375 |
SHK (Decimal) | 0.375 |
OD (Metric) | 9.525 |
OAL (Decimal) | 2.5 |
OD (Fractional) | 3/8 |
SHK (Metric) | 9.525 |
OAL (Metric) | 63.5 |
SHK (Fractional) | 3/8 |
OAL (Fractional) | 2-1/2 |
Description
3/8x3/8x2-1/2 4FL 82 Staggered Tooth Chamfering Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Hand Lens, Metal Frame, 75Mm Diameter (MFG075)
- BETA 6 piece Sliding T-handle wrench set, 3 hex ends, chrome plated 1/8", 3/16", 7/32", 1/4", 5/16", 3/8" (009510771)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ARTU Slotted Drill Bit, 1/4" x 6 1/4 (02138)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- Mastercut Tool Chamfer Cutters