Shop All Router Bits
Mastercut Tool
3/8x3/8x1/4x1-5/8 2FL T-Slot Cutter
Mfr # 811-302
Zoro # G400635021
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.375
- LOC (Decimal) 0.375
- SHK (Decimal) 0.25
- OAL (Decimal) 1.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 811-302
- Zoro # G400635021
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.375 |
LOC (Decimal) | 0.375 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 1.625 |
OD (Metric) | 9.525 |
LOC (Metric) | 9.525 |
SHK (Metric) | 6.35 |
OAL (Metric) | 41.275 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 3/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 1-5/8 |
Description
3/8x3/8x1/4x1-5/8 2FL T-Slot Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Left Cutting Aviation Snips (48-22-4510)
- TEKTON Stubby Combination Wrench Set with Pouch, 12-Piece (8-19 mm) (WRN01190)
- ECLIPSE TOOLS Pin Extractor for Polarized Connectors (902-618)
- MITUTOYO Detector, 4Mn/90 (178-397-2)
- MASTERCUT TOOL 1/8x1/2x1/8x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-308)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- MASTERCUT TOOL 1/2x1-5/8x1/2x3-1/2 3FL Upcut Spiral Chipbreaker Finisher Endmill End WRouter (816-108)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-312)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- QIC TOOLS 3/8in R Cove And Bead Bit with Bearing 1/2in SH (CBP8.2.12)
- Mastercut Tool Routers & Accessories