Shop All Carbide Burs
Mastercut Tool
3/8x2x3/8x4 Doublecut Piloted Diemill, PowerT
Mfr # 22300-2
Zoro # G400582691
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Diemill
- Finish PowerT
- System Of Measurement Imperial
- OD (Decimal) 0.375
- End Face Piloted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 22300-2
- Zoro # G400582691
- Country of Origin United States
- Category Carbide Burs
Details
Shape | Diemill |
Finish | PowerT |
System Of Measurement | Imperial |
OD (Decimal) | 0.375 |
End Face | Piloted |
Cut Type | Doublecut |
SHK (Decimal) | 0.375 |
Single End Double End | Single End |
LOC (Decimal) | 2 |
OAL (Decimal) | 4 |
OD (Metric) | 9.525 |
LOC (Metric) | 50.8 |
SHK (Metric) | 9.525 |
OAL (Metric) | 101.6 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 2 |
SHK (Fractional) | 3/8 |
OAL (Fractional) | 4 |
Description
3/8x2x3/8x4 Doublecut Piloted Diemill, PowerT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRGINIA ABRASIVES Virginia Abrasives 007-17212 17 x 2 in. 12 Grit Floor Sanding Disc - Pack Of 20 (756323)
- 3M CUBITRON Quick Change Disc, 5 In (7000119182)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x7/8, T1, A60TBF, Spr (45102)
- 3M Fiber Disc Backup Pad, 4 1/2 in Dia, PK10 (88655)
- MASTERCUT TOOL 05902 1/2x1x1/4x2-3/4 Radius Cylinder Alumacut (SC-5FM)
- MASTERCUT TOOL M06801 6.3x5x3x44 Ball Singlecut (SD-51MMSC)
- MASTERCUT TOOL 12400 1/2x1-1/4x1/4x3 Flame Doublecut (SH-5DC)
- MASTERCUT TOOL 1/8x1x1/8x3 Doublecut Piloted Diemill, PowerT (22000-2)
- MASTERCUT TOOL 3/32x.070x1/8x2 Ball Doublecut, PowerA (SD-41L2DC-1)
- MASTERCUT TOOL 03303 3/8x3/4x1/4x2-1/2 Cylinder Endcut Diamond Cut (SB-3DM)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (803-5000-60)
- Mastercut Tool Carbide Burs