Shop All Spotting Drills
Mastercut Tool
3/8x1x3/8x3 90° NC Spotting Drill, PowerA
Mfr # 600-410-1
Zoro # G400659997
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PowerA
- Point Angle 90°
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 600-410-1
- Zoro # G400659997
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Imperial |
Details
Finish | PowerA |
Point Angle | 90° |
System of Measurement | Imperial |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.375 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.375 |
OAL (Decimal) | 3 |
OD (Metric) | 9.525 |
LOC (Metric) | 25.4 |
SHK (Metric) | 9.525 |
OAL (Metric) | 76.2 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 1 |
SHK (Fractional) | 3/8 |
OAL (Fractional) | 3 |
Description
3/8x1x3/8x3 90 NC Spotting Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 8 ft. 1-5/8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792693)
- GRAY TOOLS Pliers Mini Needle Nose 4-3/4" (B277A)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 45/64 (55445)
- L.H. DOTTIE L.H. Dottie #3 x 1'' Slotted Insert Bit (Carded) (IB3SC)
- WIDIA Drill, Spot 1ARB TiALN 2FL (TFM74510000)
- BLAIR Cutter Premium Spotweld, Std Pilot (11094)
- KEO Spotting Drill, 1/2 In., 82 Deg., 3 3/4 OAL (38123)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-500-120)
- BLAIR Cutter, 3/8", 3 pcs. (11108-3)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/8x5/8" (HDRNC-1/8-120)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- Mastercut Tool Spotting Drills