Shop All Router Bits
Mastercut Tool
3/8x1x3/8x3 2FL O-Flute Upcut Slow Sprial (Soft and Hard Plastics) Endmill End WRouter
Mfr # 806-006
Zoro # G100634362
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.375
- LOC (Decimal) 1
- SHK (Decimal) 0.375
- OAL (Decimal) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 806-006
- Zoro # G100634362
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.375 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.375 |
OAL (Decimal) | 3 |
OD (Metric) | 9.525 |
LOC (Metric) | 25.4 |
SHK (Metric) | 9.525 |
OAL (Metric) | 76.2 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 1 |
SHK (Fractional) | 3/8 |
OAL (Fractional) | 3 |
Description
3/8x1x3/8x3 2FL "O" Flute Upcut Slow Sprial (Soft and Hard Plastics) Endmill End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Round Grip Clamp Knob, 1/2-13 Size, 1.52"L, HR Phenolic (3018-D)
- CAPRI TOOLS Dead Blow Hammer Set, 16, 32, 48, 60 oz (CP10096-4C)
- TEKTON 3/8 Inch Drive x T45 Long Torx Bit Socket (SHB14445)
- SUNEX Punch Flange Tool, 5/16", Punching, 12" (SX278C)
- MASTERCUT TOOL 1/4x3/8x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-002)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 Diamond Bur Fiberglass Finishers (Hard Plastics) Drill End WRouter (822-102)
- MASTERCUT TOOL 1/8x1/2x1/8x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-308)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- MASTERCUT TOOL 1/2x2-1/8x1/2x4 2FL Upcut Spiral Fishtail End WRouter (804-070)
- CMT Slot Cutter Arbor with 7/8-Inch Bearing and Collar with 1/4-Inch Shank (824.061.10)
- Mastercut Tool Routers & Accessories