Shop All Spotting Drills
Mastercut Tool
3/8x1x3/8x3 142° NC Spotting Drill, PowerA
Mfr # 600-610-1
Zoro # G800659405
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Angle 142°
- Finish PowerA
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-610-1
- Zoro # G800659405
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Imperial |
Details
Point Angle | 142° |
Finish | PowerA |
System of Measurement | Imperial |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.375 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.375 |
OAL (Decimal) | 3 |
OD (Metric) | 9.525 |
LOC (Metric) | 25.4 |
SHK (Metric) | 9.525 |
OAL (Metric) | 76.2 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 1 |
SHK (Fractional) | 3/8 |
OAL (Fractional) | 3 |
Description
3/8x1x3/8x3 142 NC Spotting Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 7-1/4" Super Stripper, 20-30 (23535)
- DAVIES T Knob Bar, 5/16-18 Thread Size, 1.13"L, GP Phenolic (3090-J)
- PROTO Black Oxide Combination Wrench 11/32" - 12 Point (J1211BA)
- WESTWARD Handguard Floor Chisel, 2-1/2 x 10-1/2 In (2AJJ9)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0500" Drill dia, Number of Flutes: 2 (QSPD-050-140X)
- BLAIR Cutter, 1", 1/2-20 Thd (11348)
- LINK 1/2 X 2 HSS 120° Spot & Center Drill (97-L2-388)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT HSCO 6.5mm-GERMANY (DF1465)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.3750" (3/8), Included Angle: 140 Degrees (41024-C3)
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills