Shop All Spotting Drills
Mastercut Tool
3/8x1x3/8x3 142° NC Spotting Drill
Mfr # 600-610
Zoro # G700659383
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Point Angle 142°
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-610
- Zoro # G700659383
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Imperial |
Details
Finish | Uncoated |
Point Angle | 142° |
System of Measurement | Imperial |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.375 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.375 |
OAL (Decimal) | 3 |
OD (Metric) | 9.525 |
LOC (Metric) | 25.4 |
SHK (Metric) | 9.525 |
OAL (Metric) | 76.2 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 1 |
SHK (Fractional) | 3/8 |
OAL (Fractional) | 3 |
Description
3/8x1x3/8x3 142 NC Spotting Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 170 Lb Max, M8 x 1.25 (2NPD7)
- CRAFTSMAN Wrenches, 3/8" 72 Tooth 12 Point SAE Rat (CMMT42561)
- INTERTOOL Cross Peen Hammer, 1 lb., 13 in. Fiberglass Handle (HT08-0205)
- PROTO SAE Plain Hex Key, 1/2" Tip Size, 8 1/4 in Long, 1 5/8 in Short (J46232)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2081L)
- DENT FIX EQUIPMENT Boron Stl Spot Weld Drill Bit for Uhss, A (DENDF1690)
- OSG Spotting Drill, 90 deg., 8mm, HSS (62908)
- KEO NC Spotting Drills, 90 deg., RH, 3/8in., HSS (30381-TIN)
- OSG Spotting Drill, 90 deg., 3mm, 7/16in FL, TiN (63603)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 8mmx20mm (HDRNC-8MM-60)
- KEO Spotting/Centering Drill, 118 Deg, 1/2, HSS (30120)
- Mastercut Tool Spotting Drills