Shop All Spotting Drills
Mastercut Tool
3/8x1x3/8x3 120° NC Spotting Drill
Mfr # 600-510
Zoro # G500660084
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Angle 120°
- Finish Uncoated
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-510
- Zoro # G500660084
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Imperial |
Details
Point Angle | 120° |
Finish | Uncoated |
System of Measurement | Imperial |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.375 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.375 |
OAL (Decimal) | 3 |
OD (Metric) | 9.525 |
LOC (Metric) | 25.4 |
SHK (Metric) | 9.525 |
OAL (Metric) | 76.2 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 1 |
SHK (Fractional) | 3/8 |
OAL (Fractional) | 3 |
Description
3/8x1x3/8x3 120 NC Spotting Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Punch, Drive Pin, 7/32in (J477/16X7/32)
- DRILL AMERICA Q HSS Black Oxide Jobber Length Drill Bit (DWDNQ)
- MASTER APPLIANCE Varitemp Heat Gun 120V, 100 to 1200F, 145A, 27 CFM (MASVT-751D)
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-09)
- PRECISION TWIST DRILL DS-90 HM BRT 90D Spotting Drill 1/8 inch (DS901/8)
- GARANT HSS-E NC Spotting Drill, 6 mm, 90 Deg, Spiral Flutes, Uncoated (112000 6)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Flute Length: 1" (31911)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 8mmx20mm (HDRNC-8MM-60)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438907)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 1/8"X5/8 (HDRNC-1/8-60)
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt (32123)
- Mastercut Tool Spotting Drills