Shop All High Performance Carbide End Mills
Mastercut Tool
3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill
Mfr # 411-008
Zoro # G900594040
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.375
- LOC (Decimal) 1
- SHK (Decimal) 0.375
- OAL (Decimal) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 411-008
- Zoro # G900594040
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.375 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.375 |
OAL (Decimal) | 2.5 |
OD (Metric) | 9.525 |
LOC (Metric) | 25.4 |
SHK (Metric) | 9.525 |
OAL (Metric) | 63.5 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 1 |
SHK (Fractional) | 3/8 |
OAL (Fractional) | 2-1/2 |
Description
3/8x1x3/8x2-1/2 6FL Square 45 Helix Eccentric Relief Endmill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 29 pcs (4695)
- GENERAL TOOLS Tweezer, Curved Point (3G971)
- TOOLPRO Small Driver Base for 2 Section Lag Poles (TP05242)
- KLEIN TOOLS Pulling Grip for 2 to 2.5-Inch Diameter, 26-Inch (KPS200-2)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- CLEVELAND 4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R Bright 1/4"x1/4"x3/4"x2-1/2" (C60015)
- Mastercut Tool End Mills