Shop All High Performance Carbide End Mills
Mastercut Tool
3/8x1x3/8x2-1/2 2FL Square 45° High Helix Hypermill, PowerC
Mfr # 428-006-3
Zoro # G800600827
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End Double End Single End
- OD (Decimal) 0.375
- LOC (Decimal) 1
- SHK (Decimal) 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 428-006-3
- Zoro # G800600827
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 2 |
Single End Double End | Single End |
OD (Decimal) | 0.375 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.375 |
OAL (Decimal) | 2.5 |
OD (Metric) | 9.525 |
LOC (Metric) | 25.4 |
SHK (Metric) | 9.525 |
OAL (Metric) | 63.5 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 1 |
SHK (Fractional) | 3/8 |
OAL (Fractional) | 2-1/2 |
Description
3/8x1x3/8x2-1/2 2FL Square 45 High Helix Hypermill, PowerC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Feeler Gauge, 0.006 In, 3 1/16 In L (J006)
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 1 13/16 in L (J49903/16ST)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78728)
- IRWIN Auger Bits, 11/16in Bit Size, Length 7.5in (49911)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 10x22x10x70 4FL Square Multi-Helix Endmill No Flat, PowerA (500-022-1)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/2"x1/2"x1-1/4"x3"x0.06CR (C80051)
- Mastercut Tool High Performance Carbide End Mills