Shop All Countersinks
Mastercut Tool
3/8x1/4x2-5/8 3FL 60° Countersink
Mfr # 680-308
Zoro # G900578910
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.375
- SHK (Decimal) 0.25
- OAL (Decimal) 2.625
- OD (Metric) 9.525
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 680-308
- Zoro # G900578910
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.375 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2.625 |
OD (Metric) | 9.525 |
SHK (Metric) | 6.35 |
OAL (Metric) | 66.675 |
OD (Fractional) | 3/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-1/2 |
Description
3/8x1/4x2-5/8 3FL 60 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA T-Handle Wrench, Male, 9mm (009510590)
- RAINDRIP CLAMP N PIERCE 5PK (CNP05B)
- S & W MANUFACTURING Ball Knob, 303SS, 1/4-20"Thrd, 1" dia. (SSBK-035)
- OCHSENKOPF Forestry Hatchet, 600g (OX 235 E-0602)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- MELIN TOOL CO Countersink, Carbide, DE, 90 deg., 1/4", Number of Flutes: 6 (DC6-1/4-90)
- DRILL AMERICA 3/8"-90 HSS Single Flute Countersink (DEWSFC3/8-90)
- M.A. FORD Xt Endmill 20Mm X 1.0R (61018703)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 7/8" (HSP6-7/8-82T)
- FIELD TOOL SUPPLY CO Severance HSS 6 Flute Chatterless„¢ Countersink 1" Dia. - 82 Degree (6802401)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills