Shop All Countersinks
Mastercut Tool
3/8x1/4x2-5/8 1FL 82° Countersink
Mfr # 680-108
Zoro # G600578913
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.375
- SHK (Decimal) 0.25
- OAL (Decimal) 2.625
- OD (Metric) 9.525
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 680-108
- Zoro # G600578913
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.375 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2.625 |
OD (Metric) | 9.525 |
SHK (Metric) | 6.35 |
OAL (Metric) | 66.675 |
OD (Fractional) | 3/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-5/8 |
Description
3/8x1/4x2-1/2 1FL 82 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Plastic Sleeve Chuck (48-66-1270)
- X-ACTO Knife, Rubber Barrel, #11 Blade (X3724)
- GREAT NECK 3/16 x 4 Inch Slotted Square Shank Screwdriver (73012)
- FEIN Sanding Fleece w/Ruffles, 6 In, For 10F050 (63723021013)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- KEO Countersink, 6 FL, 60 Deg, 3/4, TiAlN (55786-TiALN)
- KEO Countersink, 6 FL, 82 Deg, 5/8, HSS, Uncoated (55027)
- HHIP 1/2" Single Flute 82 Degree High Speed Steel Countersink (2001-0500)
- M.A. FORD 1/2X1X.030R Endmill (79250001)
- DRILL AMERICA 1/2"-82 HSS Single Flute Countersink (DEWSFC1/2-82)
- Mastercut Tool Countersinks