Shop All Countersinks
Mastercut Tool
3/8x1/4x2-1/2 6FL 90° Countersink
Mfr # 680-808
Zoro # G500578860
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.375
- SHK (Decimal) 0.25
- OAL (Decimal) 2.5
- OD (Metric) 9.525
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 680-808
- Zoro # G500578860
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.375 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2.5 |
OD (Metric) | 9.525 |
SHK (Metric) | 6.35 |
OAL (Metric) | 63.5 |
OD (Fractional) | 3/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-1/2 |
Description
3/8x1/4x2-5/8 6FL 90 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Reel Mason Line 100Ft Yellow (11112)
- URREA 3/4" Drive Universal Impact Knot, SAE (7570)
- DEWALT Charger Box, Multi-Port, USB, 5.0 Ah, Li-ion (DWST08050)
- WESTWARD Cold Chisel, 1 In. x 9 In. (2AJJ2)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- HDL HARDWARE Insty Bit Quick Change Drilling Systems 1 Fluted Countersink 82 (82302)
- KEO Countersink, 6 FL, 90 Deg, 1 1/4, Cobalt (55552)
- KEO 5 piece set 90 deg Three Flute Carbide Countersink (55769)
- KEO 1 x 60 deg Single Flute Carbide Countersink (55707)
- CLEVELAND Countersink, 2" L, HSS, Center Reamer (C46211)
- Mastercut Tool Countersinks