Shop All Carbide End Mills
Mastercut Tool
3/8x1-3/4x3/8x4 4FL Square Long Endmill, PowerA
Mfr # 206-232-1
Zoro # G600599901
$38.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish PowerA
- Helix Angle 30°
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 206-232-1
- Zoro # G600599901
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | PowerA |
Helix Angle | 30° |
Cutting Direction | Right Hand |
System of Measurement | Imperial |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.375 |
LOC (Decimal) | 1.75 |
SHK (Decimal) | 0.375 |
OAL (Decimal) | 4 |
OD (Metric) | 9.525 |
LOC (Metric) | 44.45 |
SHK (Metric) | 9.525 |
OAL (Metric) | 101.6 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 1-3/4 |
SHK (Fractional) | 3/8 |
OAL (Fractional) | 4 |
Description
3/8x1-3/4x3/8x4 4FL Square Long Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 10mm (84333N)
- HHIP AXA-16E Threading Holder 250-116 (3900-5259) (3900-5259)
- TESA BROWN & SHARPE Digital Caliper, Range 0-12"/0-300mm (00530423)
- STANLEY 16 ft Tape Measure, 3/4 in Blade (30-496)
- MASTERCUT TOOL 5/8x1-1/4x5/8x6 4FL Square Double End Endmill (201-330)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL Square Endmill, PowerA (209-230-1)
- MASTERCUT TOOL 6x12x6x50 4FL Square Stubmill, PowerA (313-720-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL Ball Endmill, PowerA (209-014-1)
- MASTERCUT TOOL 5/16x2-1/2x1/2 Double End Engraving Blank (218-014)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 2FL Square Endmill, PowerA (209-238-1)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 4In (215-001059)
- Mastercut Tool Carbide End Mills