Shop All Router Bits
Mastercut Tool
3/8x1-1/8x3/8x3 2FL Upcut Spiral Fishtail End WRouter
Mfr # 804-052
Zoro # G800634082
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.375
- LOC (Decimal) 1.125
- SHK (Decimal) 0.375
- OAL (Decimal) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 804-052
- Zoro # G800634082
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.375 |
LOC (Decimal) | 1.125 |
SHK (Decimal) | 0.375 |
OAL (Decimal) | 3 |
OD (Metric) | 9.525 |
LOC (Metric) | 28.575 |
SHK (Metric) | 9.525 |
OAL (Metric) | 76.2 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 1-1/8 |
SHK (Fractional) | 3/8 |
OAL (Fractional) | 3 |
Description
3/8x1-1/8x3/8x3 2FL Upcut Spiral Fishtail End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS #4-40 H2 2 Flt. Plug TC-LT Spiral Point Tap (030000TC)
- WILTON Bracket-For 4200A (5508427)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T30 Tip, 2 1/4 in L (54TN50)
- DEWALT Fixed Base for DW616/618 Routers (DW6184)
- MASTERCUT TOOL 1/2x1-5/8x1/2x3-1/2 3FL Upcut Spiral Chipbreaker Finisher Endmill End WRouter (816-108)
- MASTERCUT TOOL 1/2x2-1/8x1/2x4 2FL Upcut Spiral Fishtail End WRouter (804-070)
- MASTERCUT TOOL 1/8x1/2x1/8x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-308)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 Diamond Bur Fiberglass Finishers (Hard Plastics) Drill End WRouter (822-102)
- MASTERCUT TOOL 3/16x5/8x3/16x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-318)
- MASTERCUT TOOL 3/16x3/8x3/16x2 1FL O-Flute Upcut Spiral (Soft Plastics) Crescent End WRouter (801-016)
- CENTURY DRILL & TOOL Straight Tct Router Bit, 3/8 in. (40104)
- Mastercut Tool Router Bits