Shop All Router Bits
Mastercut Tool
3/8x1-1/8x3/8x3 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter
Mfr # 801-332
Zoro # G900635347
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.375
- LOC (Decimal) 1.125
- SHK (Decimal) 0.375
- OAL (Decimal) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 801-332
- Zoro # G900635347
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.375 |
LOC (Decimal) | 1.125 |
SHK (Decimal) | 0.375 |
OAL (Decimal) | 3 |
OD (Metric) | 9.525 |
LOC (Metric) | 28.575 |
SHK (Metric) | 9.525 |
OAL (Metric) | 76.2 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 1-1/8 |
SHK (Fractional) | 3/8 |
OAL (Fractional) | 3 |
Description
3/8x1-1/8x3/8x3 1FL "O" Flute Upcut Spiral (Hard Plastics) Crescent End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Drive Socket Set (WSM-11HRC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/32 In (P2022EU)
- INGERSOLL-RAND Reciprocating Air Saw, General, 10,000 spm (429)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/64x1/8x1/8x1-1/2 (C61807)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL O-Flute Upcut Slow Sprial (Soft and Hard Plastics) Endmill End WRouter (806-004)
- MASTERCUT TOOL 3/16x5/8x3/16x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-318)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Downcut Spiral Crescent End WRouter (801-412)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- MASTERCUT TOOL 1/4x3/8x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-002)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/8 (26126)
- Mastercut Tool Router Bits