Shop All Chucking Reamers
Mastercut Tool
.3860x1-1/2x3/8x4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-710
Zoro # G900581965
$72.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.386
- LOC (Decimal) 1.5
- SHK (Decimal) 0.375
- OAL (Decimal) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 645-710
- Zoro # G900581965
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.386 |
LOC (Decimal) | 1.5 |
SHK (Decimal) | 0.375 |
OAL (Decimal) | 4 |
OD (Metric) | 9.804 |
LOC (Metric) | 38.1 |
SHK (Metric) | 9.525 |
OAL (Metric) | 101.6 |
OD (Fractional) | .3860 |
LOC (Fractional) | 1-1/2 |
SHK (Fractional) | 3/8 |
OAL (Fractional) | 4 |
Description
.3860x1-1/2x3/8x4 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #21 (44491)
- AMPCO SAFETY TOOLS 3/4 in Drive, 3/4" 6 pt SAE Socket, 6 Points (SS-3/4D3/4)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- HHIP 3/4 X 3/16 X 3/8 X 2-3/8 60 Degree M42 8% Cobalt Double Angle Cutter (2006-0301)
- UNIBOR 1in CAR REAMER (CR01)
- M.A. FORD .2490 Reamer (27224900)
- DRILLCO 17/32, S/S HEL FLUT CHUCK REAMER -4375E (437E134)
- VERSADRIVE HMT Impact Reamer 8mm (501030-0080)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- WALTER SURFACE TECHNOLOGIES 3/4" Reamer - 1/2" Shank (01P012)
- H & H INDUSTRIAL PRODUCTS 6 Piece A-F High Speed Steel Adjustable Blade Reamer Set (2006-9125)
- Mastercut Tool Reamers