Shop All Drill Mills
Mastercut Tool
.3858x1.850x.3937x3.50 2FL 140° Point 30° Helix Hurricane Drill, PowerA
Mfr # 650-212-1
Zoro # G900598673
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3858
- LOC (Decimal) 1.85
- SHK (Decimal) 0.3937
- OAL (Decimal) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 650-212-1
- Zoro # G900598673
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.3858 |
LOC (Decimal) | 1.85 |
SHK (Decimal) | 0.3937 |
OAL (Decimal) | 3.5 |
OD (Metric) | 9.799 |
LOC (Metric) | 46.99 |
SHK (Metric) | 10 |
OAL (Metric) | 88.9 |
OD (Fractional) | .3858 |
LOC (Fractional) | 1.850 |
SHK (Fractional) | .3937 |
OAL (Fractional) | 3.50 |
Description
.3858x1.850x.3937x3.50 2FL 140 Point 30 Helix Hurricane Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity (9337)
- URREA 3/4" Drive Metric, 20 pcs (55200H)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 38137 (38137)
- WESTWARD 1/4" Drive Socket Wrench Set SAE, Metric 27 Pieces 3/16 in to 1/2 in, 7 mm to 13 mm , Chrome (4LXC2)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- HHIP 5/8 X 5/8" 4 Flute TiN Single End Center Cut End Mill (5828-0626)
- MELIN TOOL CO Carbide Drill Mill 90Deg 3/32"X3/8 (AMG-403-DP)
- KODIAK CUTTING TOOLS 3/32 Carbide Drill Mill 4 Flute 60 Deg. Pt ALTIN Coated (5542782)
- HHIP 3/8 X 3/8 X 3/4 4 Flute M42 Cobalt Fine-Pitch Roughing End Mill (5823-0375)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 1/4" x 5/8", Single End/Double End: Single End (A-1208-DP60)
- Mastercut Tool Drill Mills