Shop All Chucking Reamers
Mastercut Tool
.3750x1-1/4x11/32x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER, PowerA
Mfr # 645-688-1
Zoro # G800583335
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.375
- LOC (Decimal) 1.25
- SHK (Decimal) 0.3438
- OAL (Decimal) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 645-688-1
- Zoro # G800583335
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.375 |
LOC (Decimal) | 1.25 |
SHK (Decimal) | 0.3438 |
OAL (Decimal) | 3.5 |
OD (Metric) | 9.525 |
LOC (Metric) | 31.75 |
SHK (Metric) | 8.733 |
OAL (Metric) | 88.9 |
OD (Fractional) | .3750 |
LOC (Fractional) | 1-1/4 |
SHK (Fractional) | 11/32 |
OAL (Fractional) | 3-1/2 |
Description
.3750x1-1/4x11/32x3-1/2 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- TECHNIKS Collet Hold Extension, ER25,149mm (04898)
- DRILL AMERICA m45x3 HSS Metric Hand Tap (DWTSMT45X3)
- DEWALT Cordless Drill, 60.0V, 6.0Ah, Li-Ion (DCD130T1)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- OHTANI Reamer (NMS-1000-1 NBO-RTC-101-1)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/2 (36954)
- VERSADRIVE HMT Impact Reamer 7/8 in. (501040-0090)
- M.A. FORD .1800 No 15 Reamer (27218000)
- ZORO SELECT Chucking Reamer, 0.2510In, 4 Flute, Carbide (500-0002510)
- VERSADRIVE HMT Impact Reamer 5/8 in. (501040-0060)
- Mastercut Tool Reamers