Shop All Chucking Reamers
Mastercut Tool
.3725x1-1/4x11/32x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-683
Zoro # G900582948
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3725
- LOC (Decimal) 1.25
- SHK (Decimal) 0.3438
- OAL (Decimal) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-683
- Zoro # G900582948
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.3725 |
LOC (Decimal) | 1.25 |
SHK (Decimal) | 0.3438 |
OAL (Decimal) | 3.5 |
OD (Metric) | 9.462 |
LOC (Metric) | 31.75 |
SHK (Metric) | 8.731 |
OAL (Metric) | 88.9 |
OD (Fractional) | .3725 |
LOC (Fractional) | 1-1/4 |
SHK (Fractional) | 11/32 |
OAL (Fractional) | 3-1/2 |
Description
.3725x1-1/4x11/32x3-1/2 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER MEIER HOLDING AG Bash Sledge Hammer 8 Lb. Head, 20836 (20836)
- IRWIN Spiral Screw Extractor, #3 (52403)
- CST/BERGER CST/BERGER 300'L Nylon-Coated Steel Tape Measure (82-30080B)
- ROBERTS Flooring Cutter, Heavy Duty, 13" Size (10-94)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- DRILLCO 11/16, S/S STR FLUTE CHUCK REAMER - 4300E (430E144)
- DRILL AMERICA #6-3MT 1-1/16" 1-9/32" Taper Shank Shell Reamer Arbor (DWRSRA6TS)
- CHAMPION CUTTING TOOL 13/16in-1-1/16in Brute XSR Step Reamers, 5 Steps: 13/16in, 7/8in (CHA XSR-13/16X1-1/16)
- VERSADRIVE HMT Impact Reamer 1/2 in. (501040-0040)
- M.A. FORD .1575 Reamer (27215751)
- DRILLCO 12MM S/S STR FLUTE CHUCK REAMER - 4350E (435E112)
- Mastercut Tool Chucking Reamers