Shop All Chucking Reamers
Mastercut Tool
.3675x1-1/4x11/32x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-673
Zoro # G900582337
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3675
- LOC (Decimal) 1.25
- SHK (Decimal) 0.3438
- OAL (Decimal) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-673
- Zoro # G900582337
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.3675 |
LOC (Decimal) | 1.25 |
SHK (Decimal) | 0.3438 |
OAL (Decimal) | 3.5 |
OD (Metric) | 9.335 |
LOC (Metric) | 31.75 |
SHK (Metric) | 8.731 |
OAL (Metric) | 88.9 |
OD (Fractional) | .3675 |
LOC (Fractional) | 1-1/4 |
SHK (Fractional) | 11/32 |
OAL (Fractional) | 3-1/2 |
Description
.3675x1-1/4x11/32x3-1/2 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Trowel Plaster 11X4-1/2In Pls (FT114P)
- HANSEN GLOBAL 1/4 in. Drive Fractional 3-Row Socket Tray (14013)
- GF GAGE Plug Gage Assembly, 0.2362" dia., 6H Class (W0601006HS)
- ZORO SELECT Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (375-0.1247)
- DRILLCO 5/8, S/S HELICL FLUTE CHUCK REAMER -4375E (437E140)
- QUALTECH Chucking Reamer, Series DWRRSP, 3764 Diameter, 8 Overall Length, Round Shank, Spiral Flute, 2 F (DWRRSP37/64)
- DRILLCO 5/16, HELICAL FLUT CHUCK REAMER -4375E (437E120)
- M.A. FORD .0880 Reamer (27208800)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- CLEVELAND Chucking Reamer w/Straight Shank (C25185)
- ZORO SELECT Chucking Reamer, 0.2510In, 4 Flute, Carbide (500-0002510)
- Mastercut Tool Reamers