Shop All Center Drills
Mastercut Tool
3/64x1/8x1-1/2 90° #1 Combined Drill & Countersink
Mfr # 600-204
Zoro # G800660456
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-204
- Zoro # G800660456
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | Uncoated |
System of Measurement | Imperial |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.0469 |
SHK (Decimal) | 0.125 |
OAL (Decimal) | 1.5 |
OD (Metric) | 1.191 |
SHK (Metric) | 3.175 |
OAL (Metric) | 38.1 |
OD (Fractional) | 3/64 |
LOC (Fractional) | 3/64 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 1-1/2 |
Description
3/64x1/8x1-1/2 90 #1 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco MALCOMBO4 Combo Kit of 4 Reversible Drivers, Black (MALCOMBO4)
- GEAR KEEPER Scanner Retractor, 42 in. L, Plastic, Snap (RT3-4512)
- WESTWARD Drywall Taper, Dry Tape, 500 ft. Roll (13P538)
- WILLIAMS Williams T-Handle Hex Driver, 3/32 x 6" (HKT-3/32)
- LINK #4 HSS Rh 100 Deg Centerdrill (10-100-005)
- LINK #4 HSS Rh Radius Centerdrill (10-L2-005)
- LINK #5 Cobalt Rh Radius Centerdrill (10-CO-006)
- KEO Drill/Countersink Bit, 60 Deg, #1, Carbide (19105)
- LINK Ua1-U11S Type HSS Centerdrill (35-L2-214)
- CLEVELAND Combined Drill/Countersink, #7 Size, Plain (C46269)
- KEO Drill/Countersink Bit, 60 Deg, #1x4 L, HSS (21040)
- Mastercut Tool Center Drills