Shop All Center Drills
Mastercut Tool
3/64x1/8x1-1/2 82° #1 Combined Drill & Countersink, PowerA
Mfr # 600-104-1
Zoro # G800660173
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PowerA
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-104-1
- Zoro # G800660173
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | PowerA |
System of Measurement | Imperial |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.0469 |
LOC (Decimal) | 0.047 |
SHK (Decimal) | 0.125 |
OAL (Decimal) | 1.5 |
OD (Metric) | 1.191 |
LOC (Metric) | 1.191 |
SHK (Metric) | 3.175 |
OAL (Metric) | 38.1 |
OD (Fractional) | 3/64 |
LOC (Fractional) | 3/64 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 1-1/2 |
Description
3/64x1/8x1-1/2 82 #1 Combined Drill & Countersink, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRAY TOOLS Combination Wrench 80mm, 12 Point, Satin Chrome Finish (MC80)
- DIABLO 9 in. Bi-Metal Reciprocating Saw Blade 4/6 TPI 5 pc (DS0912BW5)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 6.00mm (C18950)
- KEO Drill/Countersink Bit, 60 Deg, #8, Co, BRGT (10842)
- LINK #6 HSS Rh 90 Deg Centerdrill (10-90-007)
- MICRO 100 Combo Drill/Countersink (DCM-016)
- KEO Drill/Countersink Bit, 82 Deg, #8, HSS, TiN (10882-TiN)
- KEO Drill/Countersink, #1, 1-1/4in L, RH, TiN (10110-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #3, Carbide (19305)
- KEO Drill/Countersink, 60 deg., #3, RH, HSS (10320)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills