Shop All Center Drills
Mastercut Tool
3/64x1/8x1-1/2 60° #1 Combined Drill & Countersink
Mfr # 600-304
Zoro # G300659554
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Imperial
- End Face Drill Point
- System of Measurement Imperial
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-304
- Zoro # G300659554
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | Uncoated |
End Face | Drill Point |
System of Measurement | Imperial |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.0469 |
SHK (Decimal) | 0.125 |
OAL (Decimal) | 1.5 |
OD (Metric) | 1.191 |
SHK (Metric) | 3.175 |
OAL (Metric) | 38.1 |
OD (Fractional) | 3/64 |
LOC (Fractional) | 3/64 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 1-1/2 |
Description
3/64x1/8x1-1/2 60 #1 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 24-1/2" Cable Cutter, Shear Cut, 1" Cap (10D452)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5310100)
- MITUTOYO Clamp Bezel (130366)
- REGAL CUTTING TOOLS Tap, Hand, 1"-8 NC, HSS, 4 Flutes, Plug (014647AS)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- KEO Drill/Countersink, 60 deg., 1/4in, RH, HSS (12140)
- KEO Drill/Countersink, 10mm, L 150mm, 60 Deg (15156)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C46264)
- LINK #2 HSS Rh 90 Deg Centerdrill (10-90-003)
- KEO Combined Drill & Countersink Set - Plain HSS (10000)
- BIG HORN 1/4 Inch Centering Bit (19138)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills