Shop All Chucking Reamers
Mastercut Tool
.3590x1-1/4x11/32x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-654
Zoro # G900583211
$68.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.359
- LOC (Decimal) 1.25
- SHK (Decimal) 0.3438
- OAL (Decimal) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 645-654
- Zoro # G900583211
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.359 |
LOC (Decimal) | 1.25 |
SHK (Decimal) | 0.3438 |
OAL (Decimal) | 3.5 |
OD (Metric) | 9.119 |
LOC (Metric) | 31.75 |
SHK (Metric) | 8.731 |
OAL (Metric) | 88.9 |
OD (Fractional) | .3590 |
LOC (Fractional) | 1-1/4 |
SHK (Fractional) | 11/32 |
OAL (Fractional) | 3-1/2 |
Description
.3590x1-1/4x11/32x3-1/2 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #38 (44108)
- KNIPEX 4 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated (77 12 115)
- IGAGING Electronic Outside Caliper, 8" - 35-OD8 (35-OD8)
- KRAFT TOOL Wide Magnesium Hand Float, 16"x3-1/2 (CF015)
- M.A. FORD .1249 Reamer 1/8 Us (27212490)
- GENERAL TOOLS REAMER T-Handle 1/8" to 1/2" (GN130)
- DRILL AMERICA #7-3MT 1-5/16" 1-21/32" Taper Shank Shell Reamer Arbor (DWRSRA7TS)
- WALTER Machine reamers F1352HUN-8.15 (F1352HUN-8.15)
- ROCKMOUNT RESEARCH AND ALLOYS LaserBest Step Reamer, Premium Cutting Tool for Enlarging or Deburring Holes, 5/16" to 9/16" dia. (90582)
- DRILL AMERICA # 9 2-1/16" 2-1/2" Straight Shank Shell Reamer Arbor (DWRSRA9SS)
- CJT KOOLCARB Reamer, CT, STFL, 7/16", 1-3/4"-FL (45004375)
- Mastercut Tool Chucking Reamers