Shop All Chucking Reamers
Mastercut Tool
.3530x1-1/4x11/32x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-641
Zoro # G900582900
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.353
- LOC (Decimal) 1.25
- SHK (Decimal) 0.3438
- OAL (Decimal) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-641
- Zoro # G900582900
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.353 |
LOC (Decimal) | 1.25 |
SHK (Decimal) | 0.3438 |
OAL (Decimal) | 3.5 |
OD (Metric) | 8.966 |
LOC (Metric) | 31.75 |
SHK (Metric) | 8.731 |
OAL (Metric) | 88.9 |
OD (Fractional) | .3530 |
LOC (Fractional) | 1-1/4 |
SHK (Fractional) | 11/32 |
OAL (Fractional) | 3-1/2 |
Description
.3530x1-1/4x11/32x3-1/2 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAREX Countersink Attachment (LEX150)
- RIDGID Edge Guide Assembly (204358001)
- INNOVATIVE COMPONENTS Three Prong Knob, 3/8-16 Thread Size, 1.125"L, Steel (GN6C----RT7--21)
- MAG-MATE Magnetic Pick-Up Tool, 40 in. (MX3000WAH)
- VERSADRIVE HMT Impact Reamer 22mm (501030-0220)
- WALTER SURFACE TECHNOLOGIES 3/4" Reamer - 1/2" Shank (01P012)
- M.A. FORD .1247 Reamer (27212470)
- VERSADRIVE HMT Impact Reamer 8mm (501030-0080)
- WALTER Machine reamers F1342-3.5 (F1342-3.5)
- DISCO Gold Fast Spiral Reamer, 18195 (18195)
- UNIBOR 1in CAR REAMER (CR01)
- Mastercut Tool Reamers