Shop All Chucking Reamers
Mastercut Tool
.3525x1-1/4x11/32x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-640
Zoro # G900582672
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3525
- LOC (Decimal) 1.25
- SHK (Decimal) 0.3438
- OAL (Decimal) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-640
- Zoro # G900582672
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.3525 |
LOC (Decimal) | 1.25 |
SHK (Decimal) | 0.3438 |
OAL (Decimal) | 3.5 |
OD (Metric) | 8.954 |
LOC (Metric) | 31.75 |
SHK (Metric) | 8.731 |
OAL (Metric) | 88.9 |
OD (Fractional) | .3525 |
LOC (Fractional) | 1-1/4 |
SHK (Fractional) | 11/32 |
OAL (Fractional) | 3-1/2 |
Description
.3525x1-1/4x11/32x3-1/2 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Metric Combination Wrench 10 mm (68510)
- MOODY TOOL Hex Driver, ESD-Safe, Short, .028" (51-2034)
- PROTO Combination Wrench Set, Metric, 10 pcs. (J1200K-MASD)
- DAVIES Fluted Tapered Knob, 1/4-20 Thread Size, 3.89"L, Blind Tap, HR Phenolic (0710-A)
- MILWAUKEE TOOL Reamer Cone, 2-1/4" H, 2-1/4" W, 4-1/4" L (49-16-5105)
- M.A. FORD .0260 No 71 Reamer (27202600)
- DRILLCO 1-1/2, S/S STR FLUTE CHUCK REAMER - 4300E (430E232)
- DRILL AMERICA #5-2MT 13/16" 1-1/32" Taper Shank Shell Reamer Arbor (DWRSRA5TS)
- CJT KOOLCARB Reamer, CT, STFL, 5/8", 2-1/4"-FL (45006250)
- M.A. FORD .2790 Reamer (27227900)
- M.A. FORD 3/8 Reamer (27237500)
- Mastercut Tool Chucking Reamers