Shop All High Performance Carbide End Mills
Mastercut Tool
3/4x7/8x3/4x3-1/2 5FL .030 Corner Radius 45° Helix HY5 W/Flat, PowerNR
Mfr # 447-513W-8
Zoro # G800609295
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.75
- LOC (Decimal) 0.875
- SHK (Decimal) 0.75
- OAL (Decimal) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 447-513W-8
- Zoro # G800609295
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.75 |
LOC (Decimal) | 0.875 |
SHK (Decimal) | 0.75 |
OAL (Decimal) | 3.5 |
OD (Metric) | 19.05 |
LOC (Metric) | 22.225 |
SHK (Metric) | 19.05 |
OAL (Metric) | 88.9 |
OD (Fractional) | 3/4 |
LOC (Fractional) | 7/8 |
SHK (Fractional) | 3/4 |
OAL (Fractional) | 3-1/2 |
Description
3/4x7/8x3/4x3-1/2 5FL .030 Corner Radius 45 Helix HY5 W/Flat, PowerNR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Piece 3/8" Drive Hex Bit Impact SAE Socket Set (84913)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal (46TX60)
- AJAX TOOL WORKS PRY BAR FIT UP 1x48" (AJA687)
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45-5)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- OSG Carbide End Mill, HP441, 1/8 D, 1/2 Cut L (HP441-1250)
- Mastercut Tool High Performance Carbide End Mills