Shop All High Performance Carbide End Mills
Mastercut Tool
3/4x4x3/4x6 5FL .045 Corner Radius 45° Helix HY5 W/Flat, PowerA
Mfr # 446-474W-1
Zoro # G800599176
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.75
- LOC (Decimal) 4
- SHK (Decimal) 0.75
- OAL (Decimal) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 446-474W-1
- Zoro # G800599176
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.75 |
LOC (Decimal) | 4 |
SHK (Decimal) | 0.75 |
OAL (Decimal) | 6 |
OD (Metric) | 19.05 |
LOC (Metric) | 101.6 |
SHK (Metric) | 19.05 |
OAL (Metric) | 152.4 |
OD (Fractional) | 3/4 |
LOC (Fractional) | 4 |
SHK (Fractional) | 3/4 |
OAL (Fractional) | 6 |
Description
3/4x4x3/4x6 5FL .045 Corner Radius 45 Helix HY5 W/Flat, PowerA
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-6 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1-1/2"-6 (DWT55059)
- OSG Spiral Point Tap Plug, 3 Flutes (1757608)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54841)
- DRILL AMERICA 12" Round Bastard File (DIC12134)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 10x22x10x70 4FL Square Multi-Helix Endmill No Flat, PowerA (500-022-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-062-550-015)
- Mastercut Tool End Mills