Shop All Carbide End Mills
Mastercut Tool
3/4x3x3/4x6 4FL Square Long Endmill, PowerT
Mfr # 206-262-2
Zoro # G800601534
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish PowerT
- Cutting Direction Right Hand
- Helix Angle 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 206-262-2
- Zoro # G800601534
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | PowerT |
Cutting Direction | Right Hand |
Helix Angle | 30° |
System of Measurement | Imperial |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.75 |
LOC (Decimal) | 3 |
SHK (Decimal) | 0.75 |
OAL (Decimal) | 6 |
OD (Metric) | 19.05 |
LOC (Metric) | 76.2 |
SHK (Metric) | 19.05 |
OAL (Metric) | 152.4 |
OD (Fractional) | 3/4 |
LOC (Fractional) | 3 |
SHK (Fractional) | 3/4 |
OAL (Fractional) | 6 |
Description
3/4x3x3/4x6 4FL Square Long Endmill, PowerT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 7 9/16 in Long, 1 1/4 in Short (19320)
- BAHCO Bahco Economy Bowsaw, 24", (SE-15-24)
- CRAFTSMAN Extension, 3-pc 3/8" Drive Locking Exten 3/8" Dr, Full Polish Chrome (CMMT43355)
- OLFA 2-Point Scoring Blade, 1/2" W, PK3 (PB-800)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL 90° DrillMill, PowerA (214-314-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL 90° DrillMill (214-002)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL Square Endmill, PowerT (209-230-2)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 2FL Square Endmill (209-238)
- MASTERCUT TOOL 8x19x8x63 2FL 2.00mm Corner Radius Endmill, PowerA (309-456-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL Ball Endmill, PowerA (209-014-1)
- KODIAK CUTTING TOOLS 0.013 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525091)
- Mastercut Tool Carbide End Mills