Shop All Router Bits
Mastercut Tool
3/4x3-1/8x3/4x6 3FL Downcut Spiral Chipbreaker Finisher Endmill End WRouter
Mfr # 816-216
Zoro # G500635440
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.75
- LOC (Decimal) 3.125
- SHK (Decimal) 0.75
- OAL (Decimal) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 816-216
- Zoro # G500635440
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.75 |
LOC (Decimal) | 3.125 |
SHK (Decimal) | 0.75 |
OAL (Decimal) | 6 |
OD (Metric) | 19.05 |
LOC (Metric) | 79.375 |
SHK (Metric) | 19.05 |
OAL (Metric) | 152.4 |
OD (Fractional) | 3/4 |
LOC (Fractional) | 3-1/8 |
SHK (Fractional) | 3/4 |
OAL (Fractional) | 6 |
Description
3/4x3-1/8x3/4x6 3FL Downcut Spiral Chipbreaker Finisher Endmill End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARBIDEMAX HMT 110 Broach Cutter Pilot Pin 11/16 - 2-3/8 in., 2PK (108040P-0600)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 2" 30 DEG ANGL (MT1264)
- ONSRUD Routing End Mill, Up Spiral, 1/2, 1 1/8, 3 (67-211)
- UNIVERSAL TOOL 1/2" Reversible Drill, UT8896 (UT8896)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL O-Flute Upcut Slow Sprial (Soft and Hard Plastics) Endmill End WRouter (806-004)
- MASTERCUT TOOL .200x1/4x1/4x1-1/2 7° Bevel Laminate Trimmer (Plastic Laminates) (822-006)
- MASTERCUT TOOL 3/16x3/8x3/16x2 1FL O-Flute Upcut Spiral (Soft Plastics) Crescent End WRouter (801-016)
- MASTERCUT TOOL 1/2x1-5/8x1/2x3-1/2 3FL Upcut Spiral Chipbreaker Finisher Endmill End WRouter (816-108)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- FREUD Rabbeting Router Bit, 1-3/8" Cutting Dia. (32-502)
- Mastercut Tool Router Bits