Shop All Router Bits
Mastercut Tool
3/4x2-1/8x3/4x5 3FL Downcut Slow Spiral Finisher Endmill End WRouter
Mfr # 814-118
Zoro # G700635288
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.75
- LOC (Decimal) 2.125
- SHK (Decimal) 0.75
- OAL (Decimal) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 814-118
- Zoro # G700635288
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.75 |
LOC (Decimal) | 2.125 |
SHK (Decimal) | 0.75 |
OAL (Decimal) | 5 |
OD (Metric) | 19.05 |
LOC (Metric) | 53.975 |
SHK (Metric) | 19.05 |
OAL (Metric) | 127 |
OD (Fractional) | 3/4 |
LOC (Fractional) | 2-1/8 |
SHK (Fractional) | 3/4 |
OAL (Fractional) | 5 |
Description
3/4x2-1/8x3/4x5 3FL Downcut Slow Spiral Finisher Endmill End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert CCMT32.50, PK10 (6865192)
- KREG Deck Jig Drill Bit (KJD/DECKBIT)
- MAKITA 12V 1/4" Hex (1) 1/4" Impact Driver Tool (DT03Z)
- RIDGID Clutch Jaw Set, Steel (A-369X)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- MASTERCUT TOOL 1/4x3/8x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-002)
- MASTERCUT TOOL 1/2x1-5/8x1/2x3-1/2 3FL Upcut Spiral Chipbreaker Finisher Endmill End WRouter (816-108)
- MASTERCUT TOOL 1/8x1/2x1/8x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-308)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Downcut Spiral Crescent End WRouter (801-412)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- VERMONT AMERICAN Router Bit 3/8 Rabbeting (23117)
- Mastercut Tool Router Bits