Shop All High Performance Carbide End Mills
Mastercut Tool
3/4x2-1/4x3/4x5 5FL Square 45° Helix HY5 W/Flat, PowerNR
Mfr # 446-012W-8
Zoro # G800609509
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.75
- LOC (Decimal) 2.25
- SHK (Decimal) 0.75
- OAL (Decimal) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 446-012W-8
- Zoro # G800609509
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.75 |
LOC (Decimal) | 2.25 |
SHK (Decimal) | 0.75 |
OAL (Decimal) | 5 |
OD (Metric) | 19.05 |
LOC (Metric) | 57.15 |
SHK (Metric) | 19.05 |
OAL (Metric) | 127 |
OD (Fractional) | 3/4 |
LOC (Fractional) | 2-1/4 |
SHK (Fractional) | 3/4 |
OAL (Fractional) | 5 |
Description
3/4x2-1/4x3/4x5 5FL Square 45 Helix HY5 W/Flat, PowerNR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 5/32in Hex L-Wrench - Long (12109)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 12in, Transprnt (B-70)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGU-AC530U)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 15/32 (47730)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-750-005K)
- Mastercut Tool End Mills