Shop All Router Bits
Mastercut Tool
3/4x2-1/2x1.10x3/4x5 2FL Compression Endmill End WRouter
Mfr # 810-018
Zoro # G700634151
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.75
- LOC (Decimal) 2.5
- SHK (Decimal) 0.75
- OAL (Decimal) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 810-018
- Zoro # G700634151
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.75 |
LOC (Decimal) | 2.5 |
SHK (Decimal) | 0.75 |
OAL (Decimal) | 5 |
OD (Metric) | 19.05 |
LOC (Metric) | 63.5 |
SHK (Metric) | 19.05 |
OAL (Metric) | 127 |
OD (Fractional) | 3/4 |
LOC (Fractional) | 2-1/2 |
SHK (Fractional) | 3/4 |
OAL (Fractional) | 5 |
Description
3/4x2-1/2x3/4x5 2FL Compression Endmill End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, R8, 1/4in (800-016)
- CJT KOOLCARB 11/32" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiAlN (11803438A)
- RUKO M 12 Adapter Screw (109112)
- GENERAL TOOLS 2 Lb. Telescoping Magnetic Pickup (383NX)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Downcut Spiral Crescent End WRouter (801-412)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-312)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 Diamond Bur Fiberglass Finishers (Hard Plastics) Drill End WRouter (822-102)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- MASTERCUT TOOL .200x1/4x1/4x1-1/2 7° Bevel Laminate Trimmer (Plastic Laminates) (822-006)
- FREUD Downshear Helix Flush Trim Bit, 3/4"(Dia (42-204)
- Mastercut Tool Routers & Accessories