Shop All High Performance Carbide End Mills
Mastercut Tool
3/4x1x3/4x4 3FL .030 Corner Radius Aluminum Xtreme Endmill
Mfr # 420-553
Zoro # G800609189
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End Double End Single End
- OD (Decimal) 0.75
- LOC (Decimal) 1
- SHK (Decimal) 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 420-553
- Zoro # G800609189
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 3 |
Single End Double End | Single End |
OD (Decimal) | 0.75 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.75 |
OAL (Decimal) | 4 |
OD (Metric) | 19.05 |
LOC (Metric) | 25.4 |
SHK (Metric) | 19.05 |
OAL (Metric) | 101.6 |
OD (Fractional) | 3/4 |
LOC (Fractional) | 1 |
SHK (Fractional) | 3/4 |
OAL (Fractional) | 4 |
Description
3/4x1x3/4x4 3FL .030 Corner Radius Aluminum Xtreme Endmill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 25 ft Tape Measure, 1 in Blade (SS125)
- WESTWARD 1/2 in Drive, 16mm Hex Metric Socket, 6 Points (53YV07)
- CTA MANUFACTURING 10mm Metric Socket, 5 Points (9880)
- KRAFT TOOL Black Rubber Mallet, 28 Oz (DC809)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-090-010)
- Mastercut Tool End Mills