Shop All High Performance Carbide End Mills
Mastercut Tool
3/4x1x3/4x3 5FL .030 Corner Radius Multi-Helix Ultra V5 with Flat, PowerNR
Mfr # 455-503W-8
Zoro # G800614916
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.75
- LOC (Decimal) 1
- SHK (Decimal) 0.75
- OAL (Decimal) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 455-503W-8
- Zoro # G800614916
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.75 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.75 |
OAL (Decimal) | 3 |
OD (Metric) | 19.05 |
LOC (Metric) | 25.4 |
SHK (Metric) | 19.05 |
OAL (Metric) | 76.2 |
OD (Fractional) | 3/4 |
LOC (Fractional) | 1 |
SHK (Fractional) | 3/4 |
OAL (Fractional) | 3 |
Description
3/4x1x3/4x3 5FL .030 Corner Radius Multi-Helix Ultra V5 with Flat, PowerNR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Adjustable Tap Handle (DWA141TH)
- ESTWING Framing Hammer, 6-1/8" Head, 14-5/8"Handle (E3-28SM)
- BOSCH 1" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT16)
- KRAFT TOOL Ripping Hammer w/Wood Handle, 20 oz. (GG219)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 1/2x1x1/2x3 3FL Square Aluminum Xtreme Endmill, PowerZ (420-022-4)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R AP/MAX 3/4x3/4x2-1/4x5x0.09CR (C80598)
- Mastercut Tool High Performance Carbide End Mills