Shop All High Performance Carbide End Mills
Mastercut Tool
3/4x1x3/4x3 5FL .030 Corner Radius 45° Helix Ultra HY5, PowerN
Mfr # 458-503-5
Zoro # G800613957
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.75
- LOC (Decimal) 1
- SHK (Decimal) 0.75
- OAL (Decimal) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 458-503-5
- Zoro # G800613957
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.75 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.75 |
OAL (Decimal) | 3 |
OD (Metric) | 19.05 |
LOC (Metric) | 25.4 |
SHK (Metric) | 19.05 |
OAL (Metric) | 76.2 |
OD (Fractional) | 3/4 |
LOC (Fractional) | 1 |
SHK (Fractional) | 3/4 |
OAL (Fractional) | 3 |
Description
3/4x1x3/4x3 5FL .030 Corner Radius 45 Helix Ultra HY5, PowerN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASIMETO 1-1/4 -2-1/8 Asimeto Telescoping Gauge (7487041)
- PROTO 1/2 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5322)
- WIHA Stubby Combination Bit Set, Pieces 6 (38048)
- TOMAHAWK POWER Honda Concrete Power Screed & 12ft 8ft 4ft Magnesium Aluminum Boards (TVSA-H + TSB4-P + TSB8-P + TSB12-P)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix Set, Set 1/8 1 (27700000B)
- Mastercut Tool High Performance Carbide End Mills