Shop All Countersinks
Mastercut Tool
3/4x1/2x3 6FL 90° Countersink
Mfr # 680-814
Zoro # G600578821
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.75
- SHK (Decimal) 0.5
- OAL (Decimal) 3
- OD (Metric) 19.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 680-814
- Zoro # G600578821
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.75 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3 |
OD (Metric) | 19.05 |
SHK (Metric) | 12.7 |
OAL (Metric) | 76.2 |
OD (Fractional) | 3/4 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3 |
Description
3/4x1/2x3 6FL 90 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Indicator, 1"/25mm Range (F2730IQ)
- TITAN Socket Adapter Set, 3pcs (12082)
- MASTER APPLIANCE Silver Element 220V 650 Deg F 450W (20034)
- TEKTON 17 mm Angle Head Open End Wrench (WAE84017)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- HANSON 1/2" High Speed Steel Countersink (12411)
- DRILL AMERICA 3/8"-60 HSS Single Flute Countersink (DEWSFC3/8-60)
- LINK 1/2 Od 90° 6-Flute Cobalt Countersink - Tin Coat (CO-TN-566)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #10 (954CO5-10)
- MELIN TOOL CO Drill Point Countersink, HSS, 60 deg., 3/8", Number of Flutes: 4 (HS4DP-3/8-60)
- MELIN TOOL CO Countersink, Hss, 100 deg., 1/2", Number of Flutes: 6 (HS6-1/2-100)
- Mastercut Tool Countersinks