Shop All Countersinks
Mastercut Tool
3/4x1/2x3 6FL 82° Countersink
Mfr # 680-714
Zoro # G900579559
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.75
- SHK (Decimal) 0.5
- OAL (Decimal) 3
- OD (Metric) 19.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 680-714
- Zoro # G900579559
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.75 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3 |
OD (Metric) | 19.05 |
SHK (Metric) | 12.7 |
OAL (Metric) | 76.2 |
OD (Fractional) | 3/4 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3 |
Description
3/4x1/2x3 6FL 82 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Brass Sledge Hammer, Rubber Handle, 10lb (7HBRFRH10)
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap 3 Piece Tap Sets (5503850)
- ULLMAN DEVICES Rectangular Inspection Mirror with Three Rotating Lights (HTK-2LT)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 3/16" (95006008)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- HHIP 3 Piece 60 Degree Indexable Countersink & Chamfer Tool Set (2001-0010)
- KEO 1-1/4 x 82 deg KEO HSS SF Countersink (53248)
- CENTURY DRILL & TOOL COUNTERSINK 5 PC SET (37405)
- M.A. FORD Xt Endmill 16Mm X 3.0R (61012503)
- KEO M6 - Fine 3 Flute Metric Cap Screw Kounterbores (56213)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills