Shop All Countersinks
Mastercut Tool
3/4x1/2x3 3FL 90° Countersink
Mfr # 680-514
Zoro # G800579536
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.75
- SHK (Decimal) 0.5
- OAL (Decimal) 3
- OD (Metric) 19.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 680-514
- Zoro # G800579536
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.75 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3 |
OD (Metric) | 19.05 |
SHK (Metric) | 12.7 |
OAL (Metric) | 76.2 |
OD (Fractional) | 3/4 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3 |
Description
3/4x1/2x3 3FL 90 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wheel, Cutter E2632 246 (33225)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1733801)
- EXCEL BLADES Razor Pull Saw Backsaw Replacement Blade 1in. Deep - 42 Teeth/In, 12pk (30450)
- URREA 3/8" Drive SAE, 10 pcs (52107)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- DRILL AMERICA 3/8"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-100)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 3/16" (HSP6-3/16-100T)
- M.A. FORD 1X2-1/2 X6 .030R Endmill (79150003)
- FISCH Countersink Deburring HSS Cobalt (FSH-114888)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 3/16 (38404)
- Mastercut Tool Countersinks