Shop All Countersinks
Mastercut Tool
3/4x1/2x3 3FL 82° Countersink
Mfr # 680-414
Zoro # G600578746
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.75
- SHK (Decimal) 0.5
- OAL (Decimal) 3
- OD (Metric) 19.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 680-414
- Zoro # G600578746
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.75 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3 |
OD (Metric) | 19.05 |
SHK (Metric) | 12.7 |
OAL (Metric) | 76.2 |
OD (Fractional) | 3/4 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3 |
Description
3/4x1/2x3 3FL 82 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501430)
- TE-CO T-Bolt, Carbon Steel, Thread 2inL (45607)
- FOWLER 0-24"/600mm Xtra-Range Electronic Caliper (541000241)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33136)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- KEO 1/2 90 deg ZErO Flute CO Deburring Tool (53522-TiN)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #10 (954CO5-10)
- M.A. FORD Xt 3/8 X 1-5/8X6 -.015Cr (67056202)
- KEO 1/2 x 100 deg HSS 6FLT 3/8 SK Cntsnk (55066)
- CHICAGO-LATROBE Countersink, 1-1/2" L, HSS, Single Flute (56756)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills